Shop All Bulletin Boards
Quartet
Bulletin/Whiteboard Combination 18 x 30
Mfr # ARCCB3018
Zoro # G4621084
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Board Color White/Brown
- Frame Color Silver
- Dry Erase Width 30 in
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # ARCCB3018
- Zoro # G4621084
- UPC # 034138038789
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 30 in |
Dry Erase Width | 30 in |
Dry Erase Height | 18 in |
Details
Board Color | White/Brown |
Frame Color | Silver |
Board Frame Material | Aluminum |
Includes | MOUNTING HARDWARE |
Dry Erase Product Grouping | Combination Bulletin Board |
For Use | In Personal Workstations |
Item | Combination Bulletin Boards |
Description
Combination Bulletin Board, Dry Erase Height 18 in, Dry Erase Width 30 in, Includes Mounting Hardware, Board Frame Material Aluminum, Board Color White/Brown, Frame Color Silver, For Use In Personal Workstations, Combination Bulletin Boards, Width 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 24" x 36" Flat Poly Bags, 1 mil, Clear, PK 500 (PB2440)
- OFFICEMATE Pencil Cup, Color Gray, Material Plastic (29032)
- CLAUSS Multipurpose, Shears, Straight, 7 In. L (33213)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Wired, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10093)
- QUARTET Cork Bulletin Board 48"H x 72"W, Black (2307B)
- QUARTET Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame (79284)
- QUARTET Bulletin Board, Fabric Surface, 48"x36", Gray/Graphite Frame (QRT7694G)
- QUARTET Pedestal Letter Board 24"x 18" (7921M)
- QUARTET Cork Roll, 1/16" Thick, 24"x48", Natural (QRT103Q)
- QUARTET Foam Bulletin Board 35"H x 47"W (B344A)
- BI-SILQUE Board, Ayda, Cork, 36X48 (BVCCA05409214)
- Quartet Bulletin Boards