Shop All Bulletin Boards
Quartet
Bulletin/Dry-Erase Board, Melamine/Cork, 48 x 36, White/Brown, Oak Finish Frame
Mfr # S554
Zoro # G702684314
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48"
- Height 36"
- Board Type Combination, Bulletin/Dry Erase
- Board Material Cork; Melamine
- Board Color White; Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # S554
- Zoro # G702684314
- UPC # 34138554005
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 36" |
Depth | 1.75" |
Board Width | 48" |
Board Height | 36" |
Details
Board Type | Combination, Bulletin/Dry Erase |
Board Material | Cork; Melamine |
Board Color | White; Brown |
Frame Color | Oak |
Mounting Type | Z-Bracket |
Frame Material | Fiberboard |
Includes Mounting Hardware | Z-Bracket |
Material | Fiberboard |
Item | Boards |
Color | White/Brown |
Includes | Accessory Tray/Rail; (1) Dry-Erase Marker; (1) Board Eraser |
Weight | 13.85 lbs |
Description
Durable dual-surface combination board with smooth writing surface and self-healing cork bulletin board. Delivers effective performance when planning and organization is needed in low-use personal environments. Self-healing cork surface hides pin holes and blemishes. Hang photos or messages on cork with pins. Extend surface life with regular cleanings using Quartet® cleaning solutions. Flexible mounting system secures board to wall vertically or horizontally to accommodate shape of any space. Stylish, durable oak-finish frame complements any environment. Includes attached marker tray and one Quartet® dry-erase marker. Available in various sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 50" x 28" Open Poly Bags, 2 mil, Clear (5DHC6)
- KLEIN TOOLS Single Serrated Blade Blunt Shear (23015)
- PYRAMID TECHNOLOGIES 2650 Pro Auto Aligning Time Clock, LCD Display, Charcoal (2650)
- ZORO SELECT Bubble Bags 17-1/2" x 15", 3/16" Thickness, Pk150 (36DY44)
- QUARTET Cork Bulletin Board 48"H x 96"W (2308)
- QUARTET Fabric Bulletin Board, Frameless, Hardware Incld., 3'x2', Black (QRT7683BK)
- QUARTET Contour Fabric Bulletin Board, 48 x 36, Gray Surface, Black Plastic Frame (7694G)
- QUARTET Pedestal Letter Board 24"x 18" (7921M)
- QUARTET Magnetic Fabric Bulletin Board 36"H, Aluminum (MB544A)
- QUARTET Cork Bulletin Board 36"H x48"W, Black (2304B)
- QUARTET Classic Cork Bulletin Board 36"x24", Black (2303B)
- Quartet Bulletin Boards