Shop All Bulletin Boards
Quartet
Bulletin/Dry-Erase Board, Melamine/Cork, 36 x 24, White/Brown, Oak Finish Frame
Mfr # S553
Zoro # G102684327
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Combination, Bulletin/Dry Erase
- Board Material Cork; Melamine
- Board Color White; Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # S553
- Zoro # G102684327
- UPC # 34138553008
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Board Width | 36" |
Board Height | 24" |
Details
Board Type | Combination, Bulletin/Dry Erase |
Board Material | Cork; Melamine |
Board Color | White; Brown |
Frame Color | Oak |
Mounting Type | Z-Bracket |
Frame Material | Fiberboard |
Includes Mounting Hardware | Z-Bracket |
Material | Fiberboard |
Item | Boards |
Color | White/Brown |
Includes | Accessory Tray/Rail; (1) Dry-Erase Marker; (1) Board Eraser |
Weight | 8.2 lbs |
Description
Durable dual-surface combination board with smooth writing surface and self-healing cork bulletin board. Delivers effective performance when planning and organization is needed in low-use personal environments. Self-healing cork surface hides pin holes and blemishes. Hang photos or messages on cork with pins. Extend surface life with regular cleanings using Quartet® cleaning solutions. Flexible mounting system secures board to wall vertically or horizontally to accommodate shape of any space. Stylish, durable oak-finish frame complements any environment. Includes attached marker tray and one Quartet® dry-erase marker. Available in various sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Document Envelope, Clear, PK1000 (PL473)
- 3M DISPENSER, TAPE, C22, 2-ROLL (MMMC22)
- MEAD 5 in. W X 8 in. L Legal Pad 50 ct (59614)
- ZORO SELECT 24" x 14" Open Poly Bags, 2 mil, Clear (5DGY6)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444M)
- QUARTET Bulletin Bar, Self-healing Cork, 36"L, Aluminum frame (QRT2005)
- QUARTET Cork Bulletin Board 24 x 36, Silver (2363)
- QUARTET Pedestal Letter Board 24"x 18" (7921M)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7694G)
- QUARTET Cork Bulletin Board 36"H x 48"W (2304GGS)
- GHENT Vinyl Bulletin Board 36"W x 24"H, Ivory (1623-185)
- Quartet Bulletin Boards