Shop All Certificates & Awards
Quartet
Bulletin Board Tiles, Natural, PK4
Mfr # 102
Zoro # G4630647
product price: $10.45
/pk 4, $2.61/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 12 in
- Number of Pieces 4
- Material Natural Cork
- Type Self Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 102
- Zoro # G4630647
- UPC # 034138102008
- Country of Origin Portugal
- Category Certificates & Awards
Dimensions
Height | 12 in |
Width | 12 in |
Details
Item | Bulletin Board Tiles |
Number of Pieces | 4 |
Material | Natural Cork |
Type | Self Stick |
Description
Bulletin Board Tiles, 12 in Height, 12 in Width, Self Stick, Natural Cork, Number of Pieces 4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Recycled Mailer, Wht, Polypropylene, PK100 (QUA46197)
- ZORO SELECT Steel Strapping, 25 mil, 300 ft. L (3CTV2)
- ADAM EQUIPMENT Adam Equipment CPWPlus 150P Digital Bench Scale with Indicator Stand, 330 lb x 0.1 lb (CPWPlus 150P)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (55VG53)
- QUARTET Bulletin Board Roll, 24 x 48 In. (103)
- QUARTET Bulletin Board Tiles, Dark, PK4 (101)
- HAYES Certificate of Perfect Attendance, 30 Per Pack, PK3, Recommended Grade: K-12 (VA513)
- HILLMAN Hillman Fasteners 461675 0.63 in. x 5 Corrugated Joint Fasteners - 20 Pack; Pack Of 6 (376944)
- GREAT PAPERS Certificate Gold Foil Channel Bord, PK15 (963007)
- THE MAREK GROUP Slogan Key Ring, Plastic, 2-1/2 in. (551)
- TREND ENTERPRISES Trend Enterprises T-81401 Recognition Awards You Rock (T-81401)
- Quartet Certificates & Awards