Shop All Certificates & Awards
Quartet
Bulletin Board Tiles, Dark, PK4
Mfr # 101
Zoro # G4584221
product price: $19.49
/pk 4, $4.87/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 12 in
- Material Dark Cork
- Number of Pieces 4
- Type Self Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 101
- Zoro # G4584221
- UPC # 034138101001
- Country of Origin Portugal
- Category Certificates & Awards
Dimensions
Height | 12 in |
Width | 12 in |
Details
Item | Bulletin Board Tiles |
Material | Dark Cork |
Number of Pieces | 4 |
Type | Self Stick |
Description
Bulletin Board Tiles, 12 in Height, 12 in Width, Self Stick, Dark Cork, Number of Pieces 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 6 x 6 x 12'' Tall Corrugated Boxes, 25PK (S-4343)
- ZORO SELECT 12" x 6" Open Poly Bags, 0.75 mil, Clear (5DRW8)
- AMPAD 8"X5" Canary Perforated Legal Pad, Pk12 (20-204)
- ZORO SELECT Shipping Box, 18x18x18 in (55NM88)
- QUARTET Bulletin Board Tiles, Natural, PK4 (102)
- QUARTET Bulletin Board Roll, 24 x 48 In. (103)
- HAYES PUBLISHING Pre-Kindergarten Progress Report, 4 and 5 year olds, 60PK (PRC12)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Recommended Grade: Grade K (VA501)
- HAYES Reading Achievement Certificate, 30 Per Pack, PK3 (VA677)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Appreciation, PK6 (930000)
- TREND ENTERPRISES Kindergarten Diploma, PK180, Recommended Grade: Grade K (T17005)
- Quartet Certificates & Awards