Shop All Certificates & Awards
Quartet
Bulletin Board Roll, 24 x 48 In.
Mfr # 103
Zoro # G4556702
original price:
$14.19
6% off
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 48 in
- Width 24 in
- Material Natural Cork
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 103
- Zoro # G4556702
- UPC # 034138103005
- Country of Origin Portugal
- Category Certificates & Awards
Dimensions
Height | 48 in |
Width | 24 in |
Details
Item | Bulletin Board Roll |
Material | Natural Cork |
Number of Pieces | 1 |
Description
Bulletin Board Roll, 48 in Height, 24 in Width, Natural Cork, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW T25 Round Crown Staples, 1,000-Pack (9/16") (259)
- SAMSILL Non-Stick View D-Ring Binder, 6", Black (16420)
- TEKNIKA STRAPPING SYSTEMS HD Cutter for Strapping 3/8" To 1-1/4" (TC-201)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Bk, PK12 (31550)
- QUARTET Bulletin Board Tiles, Natural, PK4 (102)
- QUARTET Bulletin Board Tiles, Dark, PK4 (101)
- GREAT PAPERS Certificate Backer, Navy, 12"x9.37, PK10 (2015092)
- ESSELTE PENDAFLEX CORP. Esselte® Oxford Certificate Holder, 25" x 8-1/2", Dark Blue, 5/Pack (29900235BGD)
- GREAT PAPERS Certificate Midnight Blue with Rai, PK15 (2019004)
- OXFORD Letter Certificate Holder, Black, 5PK (OXF29900055BGD)
- QUALITY RESOURCE GROUP Duffel Bag, Safety Everywhere, Black (1106/B)
- Quartet Certificates & Awards