Shop All Bulletin Boards
Quartet
Bulletin Board, Natural Cork/Fiberboard, 48x36, Silver Aluminum Frame
Mfr # 2364
Zoro # G8176238
product price: $952.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$952.99
Free 30-Day Returns
Key Features
- Width 48"
- Height 36"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 2364
- Zoro # G8176238
- UPC # 34138236406
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 36" |
Board Height | 36" |
Board Width | 48" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Mounting Type | Keyhole |
Frame Material | Aluminum |
Includes Mounting Hardware | Keyhole |
Features | Two Doors |
Material | Aluminum |
Weight | 31 lbs |
For Use | High Traffic Interior Areas Such as Employee Lounges |
Includes | (1) Key per Lock |
Color | Natural |
Item | Boards |
Description
Quartet® Enclosed Bulletin Board, Natural Cork/Fiberboard, 48 x 36, Silver Aluminum Frame
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Smooth Move Packing Paper; Kraft (FEL7712302)
- SOLAR GROUP Mailbox Rural T1Elite Gr (E1100G00)
- TREND Orange-A-Proud/Orange Candy Scented Stickers, 144PK (T83615)
- ZORO SELECT Carton Sealing Tape, Clear, 72mmx100m, PK24 (31HJ55)
- QUARTET Cork Bulletin Board 48"H x 72"W (2307)
- QUARTET Cork Bulletin Board 18"H x 24"W (301GGS)
- QUARTET Prestige Bulletin Board, Brown Graphite-Blend Surface, 48 x 36, Cherry Frame (B244LC)
- QUARTET Cork Board, 3/4" Frame Face, 3'x2', Aluminum Frame (QRT2303)
- QUARTET Fabric Bulletin Board, Frameless, Hardware Incld., 3'x2', Black (QRT7683BK)
- QUARTET Cork Bulletin Board 60" x 36" (305)
- GHENT Rubber Bulletin Board 24" x 36", Black (ATR23-BK)
- Quartet Bulletin Boards