Shop All Dry Erase Board Accessories
Quartet
Bulletin Board Display Rail, 24 In
Mfr # 2004
Zoro # G4554076
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 24 in
- Board Color Brown
- Frame Color Silver
- For Use Presentations and Other Items, Tackable Surface for Displaying Documents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 2004
- Zoro # G4554076
- UPC # 034138002674
- Country of Origin Multiple
- Category Dry Erase Board Accessories
Dimensions
Height | 1 in |
Width | 24 in |
Details
Item | Bulletin Board Display Rail |
Board Color | Brown |
Frame Color | Silver |
For Use | Presentations and Other Items, Tackable Surface for Displaying Documents |
Frame Material | Aluminum |
Board Material | Natural Cork |
Includes | Mounting Hardware and Push Pins |
Description
Bulletin Board Display Rail, Board Material Natural Cork, Frame Material Aluminum, Width 24 in, Height 1 in, Board Color Brown, Frame Color Silver, For Use Presentations and Other Items, Tackable Surface for Displaying Documents, Includes Mounting Hardware and Push Pins
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 24"x36" Glass Whiteboard, Dry Erase Height: 24" (GL070101)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A968)
- AT-A-GLANCE Monthly Desk Calendar, Puppies (DMD166-32)
- SHARPIE Cosmic Color Permanent Markers, Extra-Fine Needle Tip, Assorted, PK24 (2033572)
- QUARTET Premium Glass Board Dry-Erase Mark, PK12 (79554)
- QUARTET Bulletin Board Display Rail, 36 In (2005)
- QUARTET Premium Magnetic 3-in-1 Eraser, Felt (BFEB3)
- QUARTET Glass Board Magnets, Large, Assort, PK12 (85393)
- QUARTET DRYERASE BOARD 11X8.5"" (MHOW8511)
- QUARTET Bulletin Bar, 96inD, Brown / Silver, Cork (85385)
- MASTERVISION Data Cards, 1"x2", Assort Colors, PK1000 (FM1312)
- Quartet Dry Erase Board Accessories