Shop All Dry Erase Board Accessories
Quartet
Bulletin Board, Cork, Aluminum Frame
Mfr # 85360
Zoro # G4623044
original price:
$34.10
19% off
new price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 24 in
- Board Color Natural Cork
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 85360
- Zoro # G4623044
- UPC # 034138731017
- Country of Origin Multiple
- Category Dry Erase Board Accessories
Dimensions
Height | 18 in |
Width | 24 in |
Details
Item | Bulletin Board |
Board Color | Natural Cork |
Board Frame Material | Aluminum |
Frame Color | Silver |
Board Material | Cork/Fiberboard |
Frame Material | Aluminum |
Includes | Surelox(TM) Mounting System and Self-Healing Surface |
For Use | Home/Office |
Shape | Rectangle |
Features | Self-healing |
Description
Bulletin Board, Board Material Cork/Fiberboard, Board Color Natural Cork, Board Frame Material Aluminum, Width 24 in, Height 18 in, Frame Color Silver, For Use Home/Office, Includes Surelox(TM) Mounting System and Self-Healing Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART-JET Ink Cartridge, Black (80300)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 180)
- HAMMERMILL Laser Print Office Paper- 98 Brightness- 28lb- 8-1/2 x 11- White- 500 Shts/Ream (HA31583)
- UNIVERSAL Hanging Data Binder 9.5x11", Blue (UNV15432)
- QUARTET 7/8"H x 2"W Magnetic Strips, Pk25 (MWS)
- QUARTET Premium Glass Board Dry-Erase Mark, PK12 (79554)
- QUARTET Bulletin Bar, 96inD, Brown / Silver, Cork (85385)
- QUARTET Magnets, 29/64 in. W, Clear, PK6 (85391)
- QUARTET DRYERASE BOARD 11X8.5"" (MHOW8511)
- QUARTET Premium Magnetic 3-in-1 Eraser, Felt (BFEB3)
- DOWLING MAGNETS Hero Magnets™ Block Magnets, Display Box of 40 (710D)
- Quartet Dry Erase Board Accessories