Shop All Dry Erase Board Accessories
Quartet
Bulletin Bar, 96inD, Brown / Silver, Cork
Mfr # 85385
Zoro # G6076357
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cork
- Color Brown/Silver
- Height 1 in
- Width 96 in
- Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 85385
- Zoro # G6076357
- UPC # 034138853856
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 1 in |
Width | 96 in |
Length | 96" |
Depth | 96 in |
Details
Item | Bulletin Bar |
Material | Cork |
Color | Brown/Silver |
Accessory Type | Bulletin Bar |
Features | Durable |
Description
Bulletin Bar, Material Cork, Color Brown/Silver, Height 1 in, Width 96 in, Depth 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Red, 400/Case (LL175RD)
- ZORO SELECT 1-3/8" x 2-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY2)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEK8)
- ZORO SELECT Bulldog Clip, 3in W, Asrt, PK12 (2WFW4)
- QUARTET DRYERASE BOARD 11X8.5"" (MHOW8511)
- QUARTET Max Clean Dry-Erase Board Eraser, 5"x2 (DFEB4)
- QUARTET Replacement Lens, 23 in. H, 34 in. W (72987)
- QUARTET Glass Board Magnets, Large, Assort, PK12 (85393)
- QUARTET Chalk, Golden Ivory, PK12 (333005)
- QUARTET 7/8"H x 2"W Magnetic Strips, Pk25 (MWS)
- MASTER MAGNETICS Magnetic Push Pins, Orange, Green, PK10 (7510)
- Quartet Dry Erase Board Accessories