Shop All Dry Erase Boards
Quartet
Brilliance Glass Dry-Erase Boards, 72 x 48, White Surface
Mfr # G27248W
Zoro # G602683363
product price: $724.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$724.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Pass-Through Mounting Hardware
- Depth 3"
- Height 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # G27248W
- Zoro # G602683363
- UPC # 34138156834
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Depth | 3" |
Height | 48" |
Width | 72" |
Board Width | 72" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Pass-Through Mounting Hardware |
Board Material | Glass |
Includes | (1) Accessory Tray; (2) High-Power Glass Board Magnets; Installation Template; (1) Quartet Dry-Erase Marker |
Board Style | Dry Erase |
Material | Glass |
Color | White |
Weight | 88.6 lbs |
Mounting Details | Pass-Through Mounting Hardware |
Description
Writing stands out on our high-contrast, true white glass. Elevate your workspace with a frameless design and stunningly white surface that accents nearly any décor. Non-absorbent board is easy to erase and will not stain or ghost. Tempered glass resists scratches and dents. Included pass-through mounting hardware lets you easily install board. Comes with an accessory tray, two high-power glass board magnets, installation template and one Quartet dry-erase marker. For best results use Quartet Glass Board Accessories, sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Waste Toner Bottle, , 15,000 Page-Yield (008R13326)
- OIC Thumb Tacks, 1/2" head, 100/BX, Steel 100PK (OIC92914)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 5”W x 4.5”D (202F)
- BROWNLINE Monthly Desk Pad Calendar, 22x17, Whit (C1731V)
- QUARTET 48"x72" Glass Whiteboard, Gloss (G7248F-A)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534)
- QUARTET Dry-erase/Cork Board, 4'x3', Oak Frame (QRTS554)
- QUARTET 18"x30" Magnetic Whiteboard (ARC3018)
- QUARTET 48"x72" Magnetic, Reversible Steel Whiteboard, Gloss (ECM64P2)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 48"x31", WE (QRTM4831)
- AZAR DISPLAYS Small Dry Erase White Board (300228)
- Quartet Dry Erase Boards