Shop All Dry Erase Boards
Quartet
Brilliance Glass Dry-Erase Boards, 48 x 48, White Surface
Mfr # G24848W
Zoro # G801839844
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Pass-Through Mounting Hardware
- Includes (1) Accessory Tray; (2) High-Power Glass Board Magnets; Installation Template; (1) Quartet Dry-Erase Marker
- Depth 2.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # G24848W
- Zoro # G801839844
- UPC # 34138484807
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Depth | 2.6" |
Width | 48" |
Height | 48" |
Board Width | 48" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Pass-Through Mounting Hardware |
Includes | (1) Accessory Tray; (2) High-Power Glass Board Magnets; Installation Template; (1) Quartet Dry-Erase Marker |
Material | Glass |
Color | White |
Board Style | Dry Erase |
Board Material | Glass |
Weight | 54.3 lbs |
Mounting Details | Pass-Through Mounting Hardware |
Description
Writing stands out on our high-contrast, true white glass. Elevate your workspace with a frameless design and stunningly white surface that accents nearly any décor. Non-absorbent board is easy to erase and will not stain or ghost. Tempered glass resists scratches and dents. Included pass-through mounting hardware lets you easily install board. Comes with an accessory tray, two high-power glass board magnets, installation template and one Quartet dry-erase marker. For best results use Quartet Glass Board Accessories, sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK1000 (9GDN4)
- QUALITY PARK Catalog Envelope, 28 lb Bond Weight Kraft, #10 1/2, Square Flap, Gummed Closure, 9x12, 250PK (QUA41465)
- AVERY Clean Edge Business Cards, True P, PK200 (8871)
- ALLIANCE RUBBER Rubberbnds, Advntg, 19, 1/4Lb (26199)
- QUARTET InvisaMount Magnetic Glass Marker Board, Frameless, 85" x 48", White Surface (G8548IMW)
- QUARTET Dry Erase Board, 36" H, Glass Surface (GI4836)
- QUARTET 36"x48" Magnetic Porcelain Dry Erase Board, Aluminum Frame (2544)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (SM538)
- QUARTET Prestige 2 Magnetic Total Erase 4-Month Calendar, 48 x 36, Graphite Color Frame (4MCP43P2)
- QUARTET Magnetic Employee In/Out Board, Porcelain, 24 x 18, Gray/Black, Aluminum Frame (781G)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- Quartet Dry Erase Boards