Shop All Dry Erase Boards
Quartet
Brilliance Glass Dry-Erase Boards, 36 x 24, White Surface
Mfr # G23624W
Zoro # G702683294
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Pass-Through Mounting Hardware
- Material Glass
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # G23624W
- Zoro # G702683294
- UPC # 34138156810
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 36" |
Height | 24" |
Depth | 2.6" |
Board Width | 36" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Pass-Through Mounting Hardware |
Material | Glass |
Color | White |
Includes | (1) Accessory Tray; (2) High-Power Glass Board Magnets; Installation Template; (1) Quartet Dry-Erase Marker |
Board Style | Dry Erase |
Board Material | Glass |
Weight | 19.5 lbs |
Mounting Details | Pass-Through Mounting Hardware |
Description
Writing stands out on our high-contrast, true white glass. Elevate your workspace with a frameless design and stunningly white surface that accents nearly any décor. Non-absorbent board is easy to erase and will not stain or ghost. Tempered glass resists scratches and dents. Included pass-through mounting hardware lets you easily install board. Comes with an accessory tray, two high-power glass board magnets, installation template and one Quartet dry-erase marker. For best results use Quartet Glass Board Accessories, sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket, Selfadhsv, Poly, Usb, PK6 (68150)
- CHARLES LEONARD Desk Tape Dispenser, Black, PK6 (900BK)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- BARBIE Barbie Doll Gltz Clothes (T7580)
- QUARTET Porcelain Magnetic Whiteboard, 96 x 48, Aluminum Frame (PPA408)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss, Depth: 1/2 in (SM537)
- QUARTET BULL/DRYERASEBOARD17X23"" (35-380402Q)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- QUARTET 18"x24" Melamine Whiteboard, Gloss (7551)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186B)
- FLASH FURNITURE Bristol 24x36 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Black (HGWA-WHITE-24X36-BLK-GG)
- Quartet Dry Erase Boards