Shop All Dry Erase Boards
Quartet
Brilliance Glass Dry-Erase Boards, 24 x 18, White Surface
Mfr # G22418W
Zoro # G802683293
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Pass-Through Mounting Hardware
- Color White
- Includes (1) Accessory Tray; (2) High-Power Glass Board Magnets; Installation Template; (1) Quartet Dry-Erase Marker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # G22418W
- Zoro # G802683293
- UPC # 34138156803
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Depth | 2.6" |
Height | 18" |
Width | 24" |
Board Width | 24" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Pass-Through Mounting Hardware |
Color | White |
Includes | (1) Accessory Tray; (2) High-Power Glass Board Magnets; Installation Template; (1) Quartet Dry-Erase Marker |
Board Material | Glass |
Material | Glass |
Board Style | Dry Erase |
Weight | 10 lbs |
Mounting Details | Pass-Through Mounting Hardware |
Description
Writing stands out on our high-contrast, true white glass. Elevate your workspace with a frameless design and stunningly white surface that accents nearly any décor. Non-absorbent board is easy to erase and will not stain or ghost. Tempered glass resists scratches and dents. Included pass-through mounting hardware lets you easily install board. Comes with an accessory tray, two high-power glass board magnets, installation template and one Quartet dry-erase marker. For best results use Quartet Glass Board Accessories, sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Reusable Envelope with Outer Pocket, Pk3 (48117)
- 3M Note, Popup, Yellow, 3X3 Pk (MMM6549PUY)
- SEALER SALES 18 x 2,000ft PVC CF Shrink Film, 75 gauge (F-18-75-2000)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25 (64055)
- QUARTET 36"x48" Dry Erase Board, White (7554)
- QUARTET 36"x48" Magnetic Melamine Calendar Planning Board, White/Tan/Red, Gloss (CP43P2)
- QUARTET Infinity Black Glass Magnetic Marker Board, 72 x 48 (G7248B-A)
- QUARTET 18"x24" Magnetic Glass Whiteboard, Gloss (G2418W)
- QUARTET Porcelain Magnetic Whiteboard, 96 x 48, Aluminum Frame (PPA408)
- QUARTET 48"x72" Melamine Whiteboard, Gloss (S537B)
- 5S SUPPLIES Problem Solving Board 5 Why Aluminum Dry Erase 72in x 46in (PROBSOLVE-7246-DRYERASE)
- Quartet Dry Erase Boards