Shop All Dry Erase Boards
Quartet
Brilliance Glass Dry-Erase Board, 96"x48
Mfr # G29648W
Zoro # G7219324
product price: $562.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$562.99
Free 30-Day Returns
Key Features
- Board Properties Due to the thickness of glass, this board is compatible only with high-powered glass board magnets. Quartet recommends the following items, sold separately: 85391, 85393 and 85392
- Board Color Surface Color Brilliance White
- Mounting/Mobility Type Included
- Width 48 in
- Includes accessory tray, 1 Quartet dry-erase marker, and 2 high-power glass board magnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # G29648W
- Zoro # G7219324
- UPC # 034138156841
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 48 in |
Height | 96 in |
Details
Board Properties | Due to the thickness of glass, this board is compatible only with high-powered glass board magnets. Quartet recommends the following items, sold separately: 85391, 85393 and 85392 |
Item | Brilliance Glass Dry-Erase Board |
Board Color | Surface Color Brilliance White |
Mounting/Mobility Type | Included |
Includes | accessory tray, 1 Quartet dry-erase marker, and 2 high-power glass board magnets |
Material | Glass |
Standards | GREENGUARD Gold Certification |
Description
Brilliance Glass Dry-Erase Board, 96"x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Letter Tray, Black, Legal, 2-3/4in. H, PK2 (UNV08101)
- LUXOR Collaboration Station Mobile Whiteboard (COLLAB-STATION)
- XSTAMPER "Paid" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1221)
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15C014)
- QUARTET 36"x48" Magnetic Glass Calendar Dry Erase Board (GC4836F)
- QUARTET Infinity Magnetic Glass Marker Board, 48 x 36, White (G4836W)
- QUARTET Matrix In/Out Board, 11"x16", White (QRT33703)
- QUARTET 36"x48" Glass Whiteboard, Gloss (G4836F)
- QUARTET 48"x96" fusion nanoclean Dry Erase Board (NA7248F)
- QUARTET Infinity Black Glass Magnetic Marker Board, 48 x 36 (G4836B)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- Quartet Dry Erase Boards