Shop All Dry Erase Boards
Quartet
Board, Desktop, Driers, 18X6, White
Mfr # GDP186
Zoro # G0057178
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Glass
- Includes 60021 Adjustable Monitor LiftKeyboard Storage Tray
- Color Platinum
- Depth 5.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # GDP186
- Zoro # G0057178
- UPC # 034138299876
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Depth | 5.8" |
Width | 16" |
Height | 11.5" |
Board Width | 18" |
Details
Item | Glass Dry-Erase Desktop Computer Pad |
Board Color | White |
Dry Erase Surface Type | Glass |
Includes | 60021 Adjustable Monitor LiftKeyboard Storage Tray |
Color | Platinum |
Board Material | Glass |
For Use | Monitor |
Weight | 2.65 lbs |
Description
Glass Dry-Erase Desktop Computer Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 10 x 10 x 16'' Corrugated Boxes, 25PK (S-21593)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500 (05201)
- AVERY Labels, Easypeel, 200/Pk (AVE15663)
- VICTOR TECHNOLOGY Calculator, Desktop, 8 Digits (1000)
- QUARTET 23"x37-1/2" Magnetic Melamine Whiteboard, Gloss (72982)
- QUARTET 18"x24" Magnetic Whiteboard, Aluminum Frame (SM531)
- QUARTET 29"x40" Melamine Portable Dry Erase Board, Easel Mounted (81EA)
- QUARTET InvisaMount Magnetic Glass Marker Board, Frameless, 85" x 48", White Surface (G8548IMW)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (PPA406)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534)
- ICEBERG Clarity Magnetic Glass Dry Erase Board, 3 (31193)
- Quartet Dry Erase Boards