Quartet

Adjustable Single-Pedestal Magnetic Letter Board, 24 x 18, Black, Gray Frame


product price: $384.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 24"
  • Height 18"
  • Board Color Black
  • Board Type Magnetic Letterboard
  • Depth 3.3"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 24"
Height 18"
Depth 3.3"

Details

Board Color Black
Board Type Magnetic Letterboard
Weight 21.65 lbs
Material Aluminum

Description

Durable magnetic letter board with adjustable pedestal for maximum display visibility in high-traffic indoor environments. Change displays and easily update messages on magnetic surface. Adjusts from 45" to 62". Weighted single pedestal base for increased stability. Proportionally spaced magnetic white plastic letters (sold separately, items #M3/4 and M1) stand out on solid black surface for maximum readability. Gray-finished radius frame blends with any décor.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.