Shop All Dry Erase Boards
Quartet
9"x12" Magnetic Steel Dry Erase Board, Yellow Frame
Mfr # 724124
Zoro # G9752942
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 9 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 724124
- Zoro # G9752942
- UPC # 034138855874
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 9 in |
Dry Erase Width | 12 in |
Adjustable Height Range | Not Adjustable |
Depth | 3/4 in |
Height | 9" |
Width | 12" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Plastic |
Frame Color | Yellow |
Frame Material | Plastic |
Includes | 5-Year Warranty, Mini ReWritables(R) Dry-Erase Marker, Mounting Hooks |
Corner Shape | Rounded |
Features | Highly Visible Yellow Frame |
Assembly | No |
Board Material | Painted Steel |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 9 in, Dry Erase Width 12 in, Depth 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Yellow, Board Frame Material Plastic, Frame Material Plastic, Dry Erase Surface Type Steel, Corner Shape Rounded, Includes 5-Year Warranty, Mini ReWritables(R) Dry-Erase Marker, Mounting Hooks
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 3.5"x6.75" 1 Part Green 19 Line Guest Check 50 Checks, PK50 (520-50)
- ZERUST Zerust VCI Poly Kraft Paper Roll, 1 Mil/ (300-F-00002)
- MONOPRICE Filament, PLA, Gray (11778)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Yellow (724126)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Yellow (724127)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Yellow (724125)
- QUARTET Matrix In/Out Board, 11"x16", White (QRT33703)
- QUARTET 48"x72" Melamine Whiteboard, Aluminum Frame (S537)
- QUARTET 24"x36" Melamine Dry Erase Board (ET32EU)
- LUXOR 60x40 Wall-Mounted Magnetic Whiteboard (WB6040W)
- Quartet Dry Erase Boards