Shop All Dry Erase Boards
Quartet
7"x11" Dry Erase Board
Mfr # TM1107
Zoro # G5528087
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 7"
- Dry Erase Width 11"
- Board Color White
- Dry Erase Surface Type Dry Erase
- Board Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # TM1107
- Zoro # G5528087
- UPC # 034138057353
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 7" |
Dry Erase Width | 11" |
Height | 7" |
Board Width | 11" |
Details
Item | Dry-Erase Board,11"X7",White,Clear |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Board Frame Material | Plastic |
Frame Color | Clear |
Includes | (1) Quartet® Dry-Erase Marker; Mounting Kit |
Board Material | Total Erase® Laminate |
For Use | Frequent-Use Office Environments; Personal Workspaces |
Description
Dry-Erase Board,11"X7",White,Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 210g Capacity (EJ-200)
- BETTER OFFICE PRODUCTS Mini Plastic Clipboards, Low Profile Clips, Asst'd Translucent Colors, A6 Memo Size, 53inx8in, 10PK (45299)
- ZORO SELECT Stapler, 200 Sheet, Black/Gray (2WFR6)
- SIEVEKING The National Locksmith Guide Safe Deposit Box Service Book (SVK-SDBS-BOOK)
- QUARTET Infinity Black Glass Magnetic Marker Board, 72 x 48 (G7248B-A)
- QUARTET InvisaMount Magnetic Glass Marker Board, Frameless, 85" x 48", White Surface (G8548IMW)
- QUARTET 48"x96" fusion nanoclean Dry Erase Board (NA7248F)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (S534B)
- QUARTET 36"x48" Magnetic Melamine Calendar Planning Board, White/Tan/Red, Gloss (CP43P2)
- QUARTET 36"x48" Melamine Dry Erase Board (S534B)
- GHENT 36-1/2"x48-1/2" Melamine Planning Board, Matte (GRPM213S-34)
- Quartet Dry Erase Boards