Shop All Dry Erase Boards
Quartet
48"x96" Melamine Whiteboard, Dry Erase Width: 96"
Mfr # S538B
Zoro # G5789379
product price: $354.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$354.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 96"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # S538B
- Zoro # G5789379
- UPC # 034138200353
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 96" |
Height | 48" |
Board Width | 96" |
Details
Item | Melamine Dry Erase Board,96"x48",White |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum |
Frame Color | Black |
Features | Black Aluminum Frame |
Includes | (1) Quartet® Dry-Erase Marker; Mounting Hardware |
Board Material | Total Erase® |
For Use | Personal Work Spaces |
Mounting Details | Z-Bracket (Included) |
Weight | 46.65 lbs |
Description
Melamine Dry Erase Board,96"x48",White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Green PK12 (PIL31005)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 2500 ft. L (100640583)
- PENTEL Pencil, Twist, Click, 0.9Mm, Bk (PD279TA)
- RAPESCO Accessories for HD Paper Punches (1295)
- QUARTET NanoClean Magntc DryErase Board, 24" (SM531B)
- QUARTET Desktop Panel, Dry-Erase, Double-Sided, 23"Wx17"H, White (QRTGDP1723W)
- QUARTET 16"x16" Magnetic Whiteboard, Aluminum Frame (M1616)
- QUARTET 48"x72" Magnetic Glass Whiteboard, Gloss (G7248W-A)
- QUARTET Total Erase Dry Erase Board, 36x24, Silver Aluminum Frame (S533)
- QUARTET 38-1/4"x27" Magnetic, Reversible Steel Whiteboard, (ECM32P2A)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- Quartet Dry Erase Boards