Shop All Dry Erase Boards
Quartet
48"x96" Magnetic Steel Whiteboard, Gloss
Mfr # TEM548A
Zoro # G6127265
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$415.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # TEM548A
- Zoro # G6127265
- UPC # 034138200599
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 3/4 in |
Width | 96" |
Height | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum/Plastic |
Frame Color | Silver |
Standards | TAA Compliant |
Frame Material | Aluminum / Plastic |
Includes | 20-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware |
Features | Total Erase(R) Surface with Subtle Grid Pattern |
Corner Shape | Square |
Board Material | Magnetic |
Assembly | No |
For use | Moderate Use;Office |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum/Plastic, Frame Material Aluminum / Plastic, Dry Erase Surface Type Steel, Corner Shape Square, Includes 20-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware, Standards TAA Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Laminating Pouches, Badge Size, PK100 (3200016)
- TARIFOLD Catalog Rack 12 Rings Metal (50411)
- BUSINESS SOURCE 1/2" Head Push Pins 0.50" Head Assorted, PK100 (81001)
- FELLOWES Laminating Pouch, w/Uv, 5mil, 11.5x9, PK100 (52040)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (TEM547A)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544A)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544B)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Yellow (724127)
- QUARTET 18"x24" Magnetic Porcelain In/Out Dry Erase Board, Black Frame (781G)
- QUARTET 18"x30" Magnetic Steel Whiteboard, Gloss (ARC3018)
- LUXOR 39-1/2"x30" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB3040WW)
- Quartet Dry Erase Boards