Shop All Dry Erase Boards
Quartet
48"x96" Magnetic Porcelain Whiteboard, Aluminum Frame
Mfr # P558AP2
Zoro # G6194562
product price: $662.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$662.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # P558AP2
- Zoro # G6194562
- UPC # 034138201565
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 3/4 in |
Height | 48" |
Width | 96" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum/Plastic |
Frame Color | Silver |
Standards | TAA Compliant |
Frame Material | Aluminum / Plastic |
Includes | (4) Dry-Erase Markers, Lifetime Warranty, Marker Tray, Mounting Hardware |
Features | DuraMax(R) Porcelain Surface |
Corner Shape | Square |
Board Material | Porcelain |
Assembly | No |
For Use | Public Space;Moderate Use |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum/Plastic, Frame Material Aluminum / Plastic, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Dry-Erase Markers, Lifetime Warranty, Marker Tray, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 10" x 8", Kraft, 25/Bundle (11R385)
- LEARNING RESOURCES Pretend + Play® Dish Set, 24 Pieces (0294)
- AT-A-GLANCE WallMates Self-Adhesive Dry Erase Monthly Planning Surface 36 x 24 White (AT30840)
- THE PUPPET CO Puppet Buddies, Cat, Black + White (PC004604)
- QUARTET 9"x12" Magnetic Steel Dry Erase Board, Yellow Frame (724124)
- QUARTET 48"x96" Melamine Whiteboard, Dry Erase Width: 96" (S538B)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 48, White Surface (G24848W)
- QUARTET 36"x60" Magnetic Whiteboard, Aluminum Frame (2545)
- QUARTET Dry-Erase Sheets, Tear Off Shts, 40ft RL, 15 SHT/RL, White PK (QRT85563)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 48"x31", WE (QRTM4831)
- UNIVERSAL 24"x36" Melamine Whiteboard (UNV43623)
- Quartet Dry Erase Boards