Shop All Dry Erase Boards
Quartet
48"x96" Magnetic Glass Whiteboard, Gloss
Mfr # G9648W-AB
Zoro # G8506154
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$423.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Dry Erase Surface Type Glass
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # G9648W-AB
- Zoro # G8506154
- UPC # 034138201176
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 15/16 in |
Height | 48" |
Width | 96" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Includes | (2) High-Power Glass Board Magnets, 15-Year Warranty, Accessory Tray, Dry-Erase Marker, Mounting Hardware |
Corner Shape | Square |
Features | Scratch-Resistant, Tempered Glass Surface |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 15/16 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes (2) High-Power Glass Board Magnets, 15-Year Warranty, Accessory Tray, Dry-Erase Marker, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Message, Post-It, Ast, 4Pk (MMM76794)
- PACON PaconĀ® 4-Ply Railroad Board, Light Blue, 22" x 28", PK25 (P54841)
- AVERY Name Tag Stickers, White Rectangl, PK100 (5143)
- HOUSE OF DOOLITTLE 32 x 48" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD3961)
- QUARTET 36"x48" Magnetic Glass Dry Erase Board, Black, Gloss (G4836B)
- QUARTET 48"x96" Magnetic Glass Dry Erase Board, Gloss (G9648B-A)
- QUARTET 18"x24" Magnetic Glass Whiteboard, Gloss (G2418W)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544B)
- QUARTET 36"x48" Magnetic Glass Calendar Dry Erase Board (GC4836F)
- QUARTET 36"x24" Magnetic Porcelain In/Out Dry Erase Board, Black Frame (783G)
- FLASH FURNITURE Mobile Whiteboard/Cloth Partition with Casters (BR-PTT001-3-MP-60183-GG)
- Quartet Dry Erase Boards