Shop All Dry Erase Boards
Quartet
48"x72" Melamine Whiteboard, Gloss
Mfr # TE547AP2
Zoro # G6064791
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$258.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # TE547AP2
- Zoro # G6064791
- UPC # 034138201671
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 3/4 in |
Width | 72" |
Height | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum/Plastic |
Frame Color | Silver |
Includes | 7-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware |
Standards | TAA Compliant |
Frame Material | Aluminum / Plastic |
Features | Total Erase(R) Surface with Subtle Grid Pattern |
Corner Shape | Square |
Assembly | No |
For use | Moderate Use;Office |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum/Plastic, Frame Material Aluminum / Plastic, Dry Erase Surface Type Melamine, Corner Shape Square, Includes 7-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Black Toner Cartridge, 43,900 Yield (T5018U)
- EPSON T912320 (912) DURABrite Pro Ink, 1700 Page-Yield, Magenta (T912320)
- BETTER OFFICE PRODUCTS Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 12PK (25612)
- MIP Heavy Duty Dispenser for Ribbon Wound Steel Strap (MIP-6550)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (TE544AP2)
- QUARTET 18"x24" Magnetic Glass Dry Erase Board, Gloss (G2418B)
- QUARTET 14"x11" Magnetic Porcelain In/Out Board (750)
- QUARTET 36"x48" Melamine Whiteboard, Aluminum Frame, Gloss (S534)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186M)
- QUARTET Dry-Erase Board, Translucent Edge, w/ Marker, 11"x7" (QRTTM1107)
- QUARTET 24"x36" Melamine Dry Erase Board (7553)
- Quartet Dry Erase Boards