Shop All Dry Erase Boards
Quartet
48"x72" Melamine Whiteboard, Gloss
Mfr # S537B
Zoro # G3781569
product price: $158.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$158.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # S537B
- Zoro # G3781569
- UPC # 034138200346
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 1/8 in |
Height | 48" |
Width | 72" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Black |
Corner Shape | Square |
Frame Material | Aluminum |
Includes | 3-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware |
Standards | TAA |
Features | Total Erase(R) Surface, Vertical or Horizontal Mounting |
For Use | Cubicle;Light Use |
Assembly | No |
Board Material | Melamine |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1 1/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes 3-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03473 Toner, 1,000 Page-Yield, Cyan (106R03473)
- STOUT BY ENVISION HDPE ProPerformance Coreless Bags1216 Gallon Bags Case of 1000 bags, 1000PK (C2433N06)
- FROGGY'S FOG Swamp Juice Extreme Long Lasting Fog Fluid - 1 Gallon (FJ-SW-1)
- PAPER MATE Pen, Pm, Flair, Med, Ast, PK24 (1978998)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (S534B)
- QUARTET 36"x60" Melamine Whiteboard, Gloss (S535B)
- QUARTET Classic Series Nano-Clean Dry Erase Board, 72 x 48, Silver Frame (SM537)
- QUARTET 36"x60" Magnetic Whiteboard, Aluminum Frame (2545)
- QUARTET InvisaMount Vertical Magnetic Glass Dry-Erase Boards, 48 x 85, White Surface (Q014885IMW)
- QUARTET 24"x36" Melamine Calendar Planning Board (CMP32P2)
- LORELL Markerboards, Melamine Surface, 8-1/2"x11", 6/BD, White (LLR75620BD)
- Quartet Dry Erase Boards