Shop All Dry Erase Boards
Quartet
48"x72" Magnetic Steel Whiteboard, Gloss
Mfr # TEM547G
Zoro # G6160761
product price: $388.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$388.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # TEM547G
- Zoro # G6160761
- UPC # 034138200629
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 3/4 in |
Height | 48" |
Width | 72" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Fiberglass/Plastic |
Frame Color | Graphite |
Standards | TAA Compliant |
Includes | 20-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware |
Frame Material | Fiberglass / Plastic |
Corner Shape | Square |
Features | Total Erase(R) Surface with Subtle Grid Pattern |
Assembly | No |
Board Material | Magnetic |
For use | Moderate Use;Office |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Graphite, Board Frame Material Fiberboard/Plastic, Frame Material Fiberglass / Plastic, Dry Erase Surface Type Steel, Corner Shape Square, Includes 20-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware, Standards TAA Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Construction Paper, 96 Sheets, PK12 (993000)
- 3M Dispenser, Tape 1" Core, Sr (C60ST)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80225)
- MALCO Malco HRP2 Hog Ring Chain Link Fencing Stapler with Magazine (HRP2)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544G)
- QUARTET 48"x72" Magnetic Glass Whiteboard, Gloss (G7248W-A)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Yellow (724126)
- QUARTET 36"x48" Dry Erase Board, White (7554)
- QUARTET 36"x48" Glass Whiteboard, Gloss (GC4836F)
- QUARTET Classic Series Total Erase Dry Erase Board, 72 x 48, Silver Aluminum Frame (S537)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 24, White (2901U00-01)
- Quartet Dry Erase Boards