Shop All Dry Erase Boards
Quartet
48"x72" Magnetic Porcelain Whiteboard, Gloss
Mfr # 2547B
Zoro # G3781438
product price: $479.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 2547B
- Zoro # G3781438
- UPC # 034138200735
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Height | 48" |
Width | 72" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Black |
Corner Shape | Square |
Frame Material | Aluminum |
Includes | (4) Dry-Erase Markers, Accessory Tray, Lifetime Warranty, Mounting Hardware |
Standards | TAA |
Features | DuraMax(R) Porcelain Surface, Vertical or Horizontal Mounting |
Assembly | No |
Board Material | Porcelain |
For use | Heavy Use;Public Space |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1/2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Dry-Erase Markers, Accessory Tray, Lifetime Warranty, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25, Expanded Width: 2" (64259)
- SAMSILL Leather/Faux Trim Black Padfolio (71220)
- TICONDEROGA No. 2 Pencils, Presharpened, 12 Per Pack, PK3 (13806)
- SMEAD Pressboard Folder, Expandable, Manila, PK50 (10405)
- QUARTET 36"x60" Magnetic Whiteboard, Aluminum Frame (2545)
- QUARTET 18"x24" Magnetic Glass Dry Erase Board, Gloss (G2418B)
- QUARTET 48"x72" Melamine Whiteboard, Aluminum Frame (S537)
- QUARTET Infinity Magnetic Glass Marker Board, 72 x 48, White (G7248W-A)
- QUARTET 3ft.x2ft. Whiteboard, Aluminum Frame (85356)
- QUARTET 24"x36" Cubicle Dry Erase Board, White (MMP75)
- PROMARX Magnetic Dry-Erase Board w/Dry-Erase Marker + 2 Magnets, 11.5 x 11.5in (DE16WDSU0112)
- Quartet Dry Erase Boards