Shop All Dry Erase Boards
Quartet
48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame
Mfr # PPA406
Zoro # G6255201
product price: $415.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$415.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 72"
- Board Color White
- Dry Erase Surface Type Porcelain
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # PPA406
- Zoro # G6255201
- UPC # 034138840689
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Height | 48" |
Board Width | 72" |
Details
Item | Porcelain Magnetic Whitebrd,72"x48",Alum |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Accessory Tray/Rail; Mounting Hardware |
Board Material | Porcelain-Steel |
Mounting Details | Easy-Mount® System (Included) |
Description
Porcelain Magnetic Whitebrd,72"x48",Alum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Grip Mechanical Pencils, Black Lead, PK12 (ITA36153)
- SCOTCH Packaging Tape, Acrylic, Clear, PK4 (36504)
- STANLEY 14.38 in. W X 16.13 in. H X 6.125 in. D Storage Organizer Polypropylene 39 compartments Blac (STST40739)
- SOLAR GROUP Mailbox Poly Blk #1Size (PL10B0201)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (SM538)
- QUARTET 24"x36" Magnetic Steel Dry Erase Board (ECM32EUA)
- QUARTET 36"x48" Magnetic Glass Calendar Dry Erase Board (GC4836F)
- QUARTET Infinity Customizable Mag Glass Dry-Eras (GI3624)
- QUARTET 14"x11" Magnetic Porcelain In/Out Board (750)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Yellow (724126)
- FLIPSIDE 0.5" Graph Dry Erase Board, 11" x 16", PK12 (11262)
- Quartet Dry Erase Boards