Shop All Dry Erase Boards
This Product is Discontinued
Quartet
48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (Discontinued)
Mfr # P557BP2
Zoro # G6232073
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Dry Erase Width 72 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # P557BP2
- Zoro # G6232073
- UPC # 034138201763
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 3/4 in |
Height | 48" |
Width | 72" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum/Plastic |
Frame Color | Black |
Frame Material | Aluminum / Plastic |
Standards | TAA Compliant |
Includes | (4) Dry-Erase Markers, Lifetime Warranty, Marker Tray, Mounting Hardware |
Corner Shape | Square |
Features | DuraMax(R) Porcelain Surface |
Board Material | Porcelain |
Assembly | No |
For use | Heavy Use;Public Space |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Fiberboard/Plastic, Frame Material Aluminum / Plastic, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Dry-Erase Markers, Lifetime Warranty, Marker Tray, Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.