Shop All Dry Erase Boards
Quartet
48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame, Dry Erase Height: 48"
Mfr # PPA406
Zoro # G6176287
product price: $384.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$384.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 72"
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # PPA406
- Zoro # G6176287
- UPC # 034138840689
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Details
Item | Whiteboard,4ft.x6ft.,Porc,Aluminum |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Description
Whiteboard,4ft.x6ft.,Porc,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shears, Bent, 12 In. L, Ambidextrous (1085005)
- SHURTAPE Carton Sealing Tape, Clear, 1.8 mil Thick (207149)
- EDUCATIONAL INSIGHTS Hot DotsĀ® Jr. Let's Master Kindergarten Reading (2391)
- ZORO SELECT Bag Sealing Tape, PVC, Green, 3/8In x 180Yd (8VZF1)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (S534B)
- QUARTET Matrix In/Out Board, 11"x16", White (QRT33703)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 34"x23", WE (QRTM3423)
- QUARTET 48"x96" Melamine Whiteboard, Gloss (S538B)
- QUARTET Infinity Glass Marker Board, Frosted, 48 x 36 (G4836F)
- QUARTET NanoClean Magntc DryErase Board, 24" (SM531B)
- QUARTET 36"x48" Glass Whiteboard, Gloss (G4836F)
- Quartet Dry Erase Boards