Shop All Dry Erase Boards
Quartet
48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame
Mfr # 2547
Zoro # G3191903
product price: $406.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$406.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 2547
- Zoro # G3191903
- UPC # 034138254707
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 1/8 in |
Width | 72" |
Height | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Includes | (4) Assorted Dry-Erase Markers, Lifetime Warranty, Marker Tray, Mounting Hardware |
Features | DuraMax(R) Porcelain Surface, Mounts Vertically or Horizontally |
Corner Shape | Square |
Color | White |
Material | Porcelain Surface |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1 1/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Assorted Dry-Erase Markers, Lifetime Warranty, Marker Tray, Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Yellow Toner Cartridge 26K YLD (TN324Y)
- SHARPIE China Marker, Medium Tip, Red Color Family, 12 PK (2059)
- SPARCO Strap, Currency, $50, Orange Pk (SPRBS50WK)
- BOSTITCH BATTERY PENCIL SHARPENER (BOSBPS4BLK)
- QUARTET 36"x48" Magnetic Porcelain Dry Erase Board, Aluminum Frame (2544)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- QUARTET 48"x96" Magnetic Porcelain Whiteboard, Aluminum Frame (2548)
- QUARTET Board, Desktop, Driers, 18X6, White (GDP186)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (85516)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248FB-A)
- UNIVERSAL ONE 48"x96" Melamine Whiteboard (UNV43627)
- Quartet Dry Erase Boards