Shop All Laser Pointers
This Product is Discontinued
Quartet
4-in-1 Laser Pointer with Stylus, Pen, LED Light, Class 2, Projects 984 ft, Silver (Discontinued)
Mfr # 85523
Zoro # G903524341
This Product is Discontinued
Key Features
- Class 2
- Projection 984 ft
- Weight 0.2 lbs
- Color Silver
- Material Metal/Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 85523
- Zoro # G903524341
- UPC # 34138855232
- Country of Origin China
- Category Laser Pointers
Details
Class | 2 |
Projection | 984 ft |
Weight | 0.2 lbs |
Color | Silver |
Material | Metal/Aluminum |
Description
Multi-function class 2 laser pointer is a great tool for traveling professionals and in non-damaging to LED or LCD monitors. The slim design laser pointer is easy to keep in your purse or pocket. Use on any medium—visible in most room conditions.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.