Shop All Dry Erase Boards
Quartet
3ft.x2ft. Whiteboard, Aluminum Frame
Mfr # 85356
Zoro # G6176101
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Silver Aluminum Frame
- Mounting/Mobility Type Pass-through
- Includes accessory tray
- Material Melamine surface
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 85356
- Zoro # G6176101
- UPC # 034138853566
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Item | Classic Whiteboard |
Board Color | Silver Aluminum Frame |
Mounting/Mobility Type | Pass-through |
Includes | accessory tray |
Material | Melamine surface |
Description
Whiteboard,3ft.x2ft.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 16" x 12", Kraft, 15/Bundle (493U78)
- AVERY Protector, Sheet, Nonstck, Clr 25PK (AVE75530)
- EMI Shears, Angled, 7-1/2" L, Black (1099-BK)
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (2547)
- QUARTET Infinity Customizable Mag Glass Dry-Eras (GI3624)
- QUARTET Glass Dry Erase Board 4ft. X 8 ft. White (G9648F)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186M)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (S534B)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (85517)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (2544B)
- Quartet Dry Erase Boards