Shop All Dry Erase Boards
Quartet
3ft.x2ft Glass Magnetic Calendar Board
Mfr # GC3624F
Zoro # G7084780
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Properties Due to the thickness of glass, this board is compatible only with high-powered glass board magnets. Quartet recommends the following items, sold separately: 85391, 85393 and 85392.
- Dry Erase Surface Type Glass
- Mounting/Mobility Type Pass-through
- Includes 1 marker and 2 high-power glass board magnets
- Standards GREENGUARD Gold Certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # GC3624F
- Zoro # G7084780
- UPC # 34138200780
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 36 in |
Width | 24 in |
Details
Board Properties | Due to the thickness of glass, this board is compatible only with high-powered glass board magnets. Quartet recommends the following items, sold separately: 85391, 85393 and 85392. |
Item | Infinity® Magnetic Glass Dry-Erase Calendar Board |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Pass-through |
Includes | 1 marker and 2 high-power glass board magnets |
Standards | GREENGUARD Gold Certification |
Material | Glass |
Description
Glass Magnetic Calendar Board,3ft.x2ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- AVERY Protectors, Sheet, Economywgt 30PK (AVE74082)
- ENCORE PACKAGING T-Puller for Stretch (EP-1330)
- POST-IT Note, 3"x3", Pop Up Ss, Ast, PK6 (R330-6SSAN)
- QUARTET 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red (CP32P2)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624F)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (2547)
- QUARTET Brilliance Glass Dry-Erase Board, 36"x24 (G23624W)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248F-A)
- QUARTET Silhouette Total Erase Dry-Erase Board, (C7442)
- GOWRITE! Dry Erase Sheets, Self-Adhesive, White, 8.5" x 11", PK30 (ASB8511)
- Quartet Dry Erase Boards