Shop All Dry Erase Boards
Quartet
36"x60" Melamine Whiteboard
Mfr # S535B
Zoro # G5789388
product price: $215.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$215.99
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 60"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # S535B
- Zoro # G5789388
- UPC # 034138200339
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 60" |
Height | 36" |
Board Width | 60" |
Details
Item | Melamine Dry Erase Board,60"x36",White |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum |
Frame Color | Black |
Includes | (1) Quartet® Dry-Erase Marker; Mounting Hardware |
Features | Black Aluminum Frame |
For Use | Personal Work Spaces |
Board Material | Total Erase® |
Mounting Details | Z-Bracket (Included) |
Description
Melamine Dry Erase Board,60"x36",White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Desk Step Sorter (11876)
- FELLOWES Laminating Pouch, Letter, 11-1/2 in., PK100 (52454)
- BUSINESS SOURCE Storage Boxes, Medium-duty, Letter, 12CT, WE PK (BSN26746)
- MIDWEST PACIFIC 12" Steel Poly Tubing Rack (6JG19)
- QUARTET Matrix In/Out Board, 11"x16", White (QRT33703)
- QUARTET Magnetic Dry-Erase Board, Adjust. Clips, 14"x11", Silver Frame (QRTARC1411)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248F-A)
- QUARTET Desktop Magnetic Glass Dry-Erase Panel, (GDP1723W)
- QUARTET Glass Dry Erase Board 4ft. X 8 ft. White (G9648F)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (85517)
- LEARNING RESOURCES Magnetic Double-Sided Dry-Erase Boards, PK10 (4278)
- Quartet Dry Erase Boards