Shop All Dry Erase Boards
Quartet
36"x60" Magnetic Steel Whiteboard, Gloss
Mfr # SM535B
Zoro # G3781517
product price: $196.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$196.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # SM535B
- Zoro # G3781517
- UPC # 034138200452
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 60 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Width | 60" |
Height | 36" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Black |
Frame Material | Aluminum |
Corner Shape | Square |
Includes | 5-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware |
Standards | TAA Compliant |
Features | Nano-Clean(TM) Surface, Vertical or Horizontal Mounting |
Assembly | No |
Board Material | Painted Steel |
For use | Moderate Use;Office |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 60 in, Depth 1/2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes 5-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUND WORLD PRODUCTS Kid's Wall Map, World, 24in x 36in (KM01)
- EVEREST TRADING Everest 1008XLD-BK 36 in. Basic Duffel Gear Bag (1008XLD-BK)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 6"x 9", With Slider Closure (RS69)
- PENTEL ® Eraser Refill For Pencil, 5/Tube, White (PDE1)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534B)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (SM537B)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard, Aluminum Frame (P554AP2)
- QUARTET Nano Magnetic Whiteboard, 3'x2', SR Aluminum Frame (QRTNA3624F)
- QUARTET Home Decor Magnetic Dry Erase Board, 23 x 17, Black Wood Frame (79282)
- QUARTET Dry-erase/Cork Board, 4'x3', Oak Frame (QRTS554)
- Quartet Dry Erase Boards