Shop All Dry Erase Boards
Quartet
36"x60" Dry Erase Board, Aluminum Frame
Mfr # SM535
Zoro # G7085340
product price: $198.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$198.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dry Erase Height 36"
- Dry Erase Width 60"
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # SM535
- Zoro # G7085340
- UPC # 034138200391
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 60" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Whiteboard,5ft.x3ft.,Mag,Aluminum |
Board Color | White |
Description
Whiteboard,5ft.x3ft.,Mag,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3579, EMPTY, 2" (DL3579)
- HOUSE OF DOOLITTLE 24 x 37" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD396)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT71)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 6.1 mil, PK48 (RG316.3G)
- QUARTET 36"x60" Magnetic Whiteboard (SM535)
- QUARTET Infinity Glass Marker Board, Frosted, 24 x 18 (G2418F)
- QUARTET Nano Magnetic Whiteboard, 3'x2', SR Aluminum Frame (QRTNA3624F)
- QUARTET Silhouette Total Erase Dry-Erase Board, (C7442)
- QUARTET 36"x48" Glass Whiteboard, Gloss (GC4836F)
- QUARTET Glass Dry Erase Desktop Computer Pad, 18 x 6, Marble (GDP186M)
- BEST-RITE 48"x72" Magnetic Combination Dry Erase Board, Cork/Plastic (669RG-HC)
- Quartet Dry Erase Boards