Shop All Dry Erase Boards
Quartet
36"x48" Melamine Whiteboard, Gloss
Mfr # S574GGS
Zoro # G2887446
product price: $50.69
/ea
Sold in multiples of 10 for $506.90
$506.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 36 in
- Dry Erase Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # S574GGS
- Zoro # G2887446
- UPC # 034138574003
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 3/4 in |
Height | 36" |
Width | 48" |
Details
Promotion Restriction | Not eligible for promotion |
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Fiberboard |
Frame Color | Oak |
Includes | Attachable tray, Marker, Mounting Hardware |
Frame Material | Fiberboard w/wrap |
Color | White |
Material | Melamine |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Oak, Board Frame Material Fiberboard, Frame Material Fiberboard w/wrap, Dry Erase Surface Type Melamine, Includes Attachable tray, Marker, Mounting Hardware
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Code + Go® Robot Mouse (2841)
- SWINGLINE Optima Full Desk Stapler, 25 Sheet (S7087800D)
- ZORO SELECT Insulated Box Liner, 14"L, 14"W, 14"H, PK15 (56LA26)
- SMEAD Hanging File Folder, FasTab, Blue, PK20 (64099)
- QUARTET 9"x12" Magnetic Steel Dry Erase Board, Yellow Frame (724124)
- QUARTET Magnetic Dry-Erase Board, 3'x2', Aluminum Frame (QRTSM533)
- QUARTET 18x30 Magnetic Dry-Erase/Cork Board (ARCCB3018)
- QUARTET Infinity Black Glass Magnetic Marker Board, 48 x 36 (G4836B)
- QUARTET Porcelain Magnetic Whiteboard, 96 x 48, Aluminum Frame (PPA408)
- QUARTET InvisaMount Vertical Magnetic Glass Dry-Erase Boards, 42 x 74, White Surface (Q014274IMW)
- LUXOR Magnetic Whiteboard 1" Double Sided (MB4836WW)
- Quartet Dry Erase Boards