Shop All Dry Erase Boards
Quartet
36"x48" Melamine Dry Erase Board
Mfr # S534B
Zoro # G5789397
product price: $93.35
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$93.35
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # S534B
- Zoro # G5789397
- UPC # 034138200322
- Country of Origin Multiple
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Height | 36" |
Board Width | 48" |
Details
Item | Melamine Dry Erase Board,48"x36",White |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum |
Frame Color | Black |
Includes | (1) Quartet® Dry-Erase Marker; Mounting Hardware |
Features | Black Aluminum Frame |
Board Material | Total Erase® |
For Use | Personal Work Spaces |
Mounting Details | Z-Bracket (Included) |
Description
Melamine Dry Erase Board,48"x36",White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Manual Cutter for up to 1 1/4 Steel Straps (E 1430)
- UNITED SCIENTIFIC Red Laser Pointer (RLP006)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 30", Kraft, 15/Bundle (493T68)
- XEROX XEROX PHASER 6500/6505 BLACK (106R01597)
- QUARTET Dry-Erase Board, Glass, 36"Wx24"L, White (QRTGI3624)
- QUARTET Silhouette Total Erase Dry-Erase Board, (C7442)
- QUARTET 18"x24" Magnetic Porcelain In/Out Dry Erase Board, Black Frame (781G)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (TEM548A)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624FB)
- QUARTET Glass Board Dry-Erase Markers, Low-Odor, 4/PK, Assorted (QRT79552)
- FELLOWES 13-1/4"x15-3/8" ABS Plastic Whiteboard, Black Frame (75905)
- Quartet Dry Erase Boards