Shop All Dry Erase Boards
Quartet
36"x48" Magnetic Steel Whiteboard, Yellow
Mfr # 724126
Zoro # G9752924
product price: $90.29
/ea
Sold in multiples of 4 for $361.16
Free Shipping & Returns
$361.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 724126
- Zoro # G9752924
- UPC # 034138855898
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 3/4 in |
Width | 48" |
Height | 36" |
Details
Promotion Restriction | Not eligible for promotion |
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Plastic |
Frame Color | Yellow |
Includes | 5-Year Warranty, Mini ReWritables(R) Dry-Erase Marker, Mounting Hooks |
Frame Material | Plastic |
Corner Shape | Rounded |
Features | Highly Visible Yellow Frame |
Assembly | No |
Board Material | Painted Steel |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Yellow, Board Frame Material Plastic, Frame Material Plastic, Dry Erase Surface Type Steel, Corner Shape Rounded, Includes 5-Year Warranty, Mini ReWritables(R) Dry-Erase Marker, Mounting Hooks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Versastack Organizer (CMST17817)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I01-PA03)
- BOSTITCH STAPLES 1""L 16GA (16S2-25SG10M)
- IRWIN 58666406 Lumber Crayons Yellow (024721664068)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Yellow (724125)
- QUARTET 9"x12" Magnetic Steel Dry Erase Board, Yellow Frame (724124)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Yellow (724127)
- QUARTET Prestige 2 DuraMax Magnetic Porcelain Whiteboard, 96 x 48, Black Frame (P558BP2)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (S534B)
- QUARTET 11 x 14 Magnetic Board (ARC1411)
- UNIVERSAL ONE 36"x48" Magnetic Porcelain Whiteboard (UNVCR0801850)
- Quartet Dry Erase Boards