Shop All Dry Erase Boards
Quartet
36"x48" Magnetic Steel Whiteboard, Gloss
Mfr # TEM544G
Zoro # G6081031
product price: $192.99
/ea
Sold in multiples of 4 for $771.96
Free Shipping & Returns
$771.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # TEM544G
- Zoro # G6081031
- UPC # 034138200612
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 3/4 in |
Height | 36" |
Width | 48" |
Details
Promotion Restriction | Not eligible for promotion |
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Fiberglass/Plastic |
Frame Color | Graphite |
Standards | TAA Compliant |
Frame Material | Fiberglass / Plastic |
Includes | 20-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware |
Features | Total Erase(R) Surface with Subtle Grid Pattern |
Corner Shape | Square |
Assembly | No |
Board Material | Magnetic |
For use | Moderate Use;Office |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Graphite, Board Frame Material Fiberboard/Plastic, Frame Material Fiberglass / Plastic, Dry Erase Surface Type Steel, Corner Shape Square, Includes 20-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware, Standards TAA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15C003)
- US CARGO CONTROL Cordura Wear Sleeves for 2" Webbing (Purchase by Linear Foot) (CORDURA2)
- JAMESON Electrician's Splicer Scissors, 3-pack (32-21NS-3PK)
- BOSTITCH InPower™ Spring-Powered Desktop Stapler, 20-Sheet (1123)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (TEM547G)
- QUARTET Home Decor Magnetic Combo Dry Erase, 23 x 17, Black Wood Frame (79283)
- QUARTET 36"x48" Glass Whiteboard, Gloss (GC4836F)
- QUARTET Dry-Erase Board, Glass, 36"Wx24"L, White (QRTGI3624)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (SM537B)
- QUARTET Magnetic Dry-Erase Board, 2'x1-1/2', Black Aluminum Frame (QRTSM531B)
- QUARTET Prestige 2 Magnetic Total Erase 4-Month Calendar, 48 x 36, Graphite Color Frame (4MCP43P2)
- Quartet Dry Erase Boards