Shop All Dry Erase Boards
Quartet
36"x48" Magnetic Steel Whiteboard, Gloss
Mfr # TEM544B
Zoro # G6078597
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # TEM544B
- Zoro # G6078597
- UPC # 034138200650
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 3/4 in |
Height | 36" |
Width | 48" |
Details
Promotion Restriction | Not eligible for promotion |
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum/Plastic |
Frame Color | Black |
Frame Material | Aluminum / Plastic |
Includes | 20-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware |
Standards | TAA Compliant |
Corner Shape | Square |
Features | Total Erase(R) Surface with Subtle Grid Pattern |
Board Material | Magnetic |
Assembly | No |
For use | Moderate Use;Office |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum/Plastic, Frame Material Aluminum / Plastic, Dry Erase Surface Type Steel, Corner Shape Square, Includes 20-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware, Standards TAA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Strap, Currency, $100, Blue Pk (SPRBS100WK)
- ZORO SELECT 18" x 15" Open Poly Bags, 1 mil, Clear (5DTA7)
- ZORO SELECT Plastic Strapping Sealer, Double Down (52YU55)
- ZORO SELECT Long Corrugated Boxes, 10" x 4" x 4", Kraft, 25/Bundle (22XK24)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (TEM548A)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544A)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (TEM547A)
- QUARTET 24"x36" Magnetic Glass Calendar Dry Erase Board (GC3624F)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (2547)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (SM537B)
- QUARTET 16"x11" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33703)
- Quartet Dry Erase Boards