Shop All Dry Erase Boards
Quartet
36"x48" Magnetic Steel Whiteboard, Gloss
Mfr # TEM544A
Zoro # G6142132
product price: $181.99
/ea
Sold in multiples of 4 for $727.96
Free Shipping & Returns
Not eligible for select promotions
$727.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # TEM544A
- Zoro # G6142132
- UPC # 034138200575
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 3/4 in |
Width | 48" |
Height | 36" |
Details
Promotion Restriction | Not eligible for promotion |
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum/Plastic |
Frame Color | Silver |
Frame Material | Aluminum / Plastic |
Standards | TAA Compliant |
Includes | 20-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware |
Corner Shape | Square |
Features | Total Erase(R) Surface with Subtle Grid Pattern |
Board Material | Magnetic |
Assembly | No |
For use | Moderate Use;Office |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum/Plastic, Frame Material Aluminum / Plastic, Dry Erase Surface Type Steel, Corner Shape Square, Includes 20-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware, Standards TAA Compliant
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COIN-TAINER Currency Strap, 500, Red, PK1000 (216070F07)
- TAPE LOGIC Tape Logic® Labels, "Caution - Lithium Battery Handling", 4 5/8" x 5", Black/White/Red, 500/Roll (DL1397)
- TYDENBROOKS Tug-Tight Seal, 12", Blue, 40 Lb, PK1000 (32011121-03)
- ARMOR WRAP Paper Sheets, 12 in. L, 12 in. W, PK1000 (A30G1212)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (TEM547A)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544B)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (TEM548A)
- QUARTET 36"x60" Melamine Whiteboard, Gloss (S535B)
- QUARTET 48"x96" fusion nanoclean Dry Erase Board, Dry Erase Width: 96" (NA9648F)
- QUARTET 18x30 Magnetic Dry-Erase/Cork Board (ARCCB3018)
- MOORECO 48"x60" Magnetic, Reversible Porcelain Whiteboard, Gloss (668AF-DD)
- Quartet Dry Erase Boards