Shop All Dry Erase Boards
Quartet
36"x48" Magnetic Steel Whiteboard, Aluminum Frame
Mfr # NA4836FB
Zoro # G3716371
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # NA4836FB
- Zoro # G3716371
- UPC # 034138137505
- Country of Origin Multiple
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 in |
Height | 36" |
Width | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Black |
Includes | 25-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware |
Frame Material | Aluminum |
Corner Shape | Square |
Features | Nano-Clean(TM) Surface, Vertical or Horizontal Mounting |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes 25-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Economy Woodcase Pencil, HB #2, PK144 (UNV55144)
- SHARPIE Retractable Black Fine Tip Permanent Marker (32721)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 144 PK (81021)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624F)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624FB)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Aluminum Frame (NA4836F)
- QUARTET DRYERASE BRD 16.7X22.5"" (35-380372Q)
- QUARTET Marker Board, 24"x18", Aluminum Frame (QRTS531)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (85516)
- ZORO SELECT 24"x36" Melamine Whiteboard, Aluminum Frame, Depth: 5/8 in (1NUP7)
- Quartet Dry Erase Boards