Shop All Dry Erase Boards
Quartet
36"x48" Magnetic Steel Whiteboard, Aluminum Frame
Mfr # NA4836F
Zoro # G3716338
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # NA4836F
- Zoro # G3716338
- UPC # 034138137420
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 in |
Height | 36" |
Width | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Corner Shape | Square |
Includes | 25-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware |
Frame Material | Aluminum |
Features | Nano-Clean(TM) Surface, Vertical or Horizontal Mounting |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes 25-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Pawl Spring (23734)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (ATR45-CF)
- SMEAD Pressboard Folder 8-1/2 x 11", 6 Section, Red, Pk10 (14079)
- CLAUSS Multipurpose, Shears, Straight, 6"L (33223)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248F-A)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248FB-A)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Aluminum Frame (NA4836FB)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Yellow (724125)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard, Gloss (P554MP2)
- QUARTET 48"x72" Melamine Whiteboard, Gloss (TE547AP2)
- MOORECO 48"x60" Magnetic, Reversible Porcelain Whiteboard, Gloss (668AF-DD)
- Quartet Dry Erase Boards