Shop All Dry Erase Boards
Quartet
36"x48" Magnetic, Reversible Steel Whiteboard, Gloss
Mfr # ECM43P2
Zoro # G3781401
product price: $487.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$487.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic, Reversible
- Dry Erase Height 36 in
- Dry Erase Width 48 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # ECM43P2
- Zoro # G3781401
- UPC # 034138202067
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 2 in |
Width | 48" |
Height | 36" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic, Reversible |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Easel Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Graphite |
Corner Shape | Square |
Frame Material | Aluminum |
Includes | (4) Casters, 15-Year Warranty, Flipchart Holder, Tray |
Features | Total Erase(R) Whiteboard Surface with Subtle Grid Pattern |
Board Material | Painted Steel |
Assembly | Assembly Required |
For use | Heavy Use;Presentation |
Description
Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Graphite, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes (4) Casters, 15-Year Warranty, Flipchart Holder, Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Book, Planning, Teacher (ROA12144)
- TAPE LOGIC Tape LogicĀ® Labels, "Accepted By", 1 1/4" x 2", Fluorescent Green, 500/Roll (DL1179)
- DECKER TAPE PRODUCTS Label, DL4461, DO NOT USE BLADES, 3" X 4" (DL4461)
- DELL Dell 201116 Black Drum Unit for E310 (201116)
- QUARTET 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red (4MCP23P2)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624FB)
- QUARTET Dry-Erase Board, Translucent Edge, w/ Marker, 11"x7" (QRTTM1107)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (TEM547A)
- QUARTET 18"x24" Glass Whiteboard, Gloss (G2418F)
- QUARTET 48"x96" Melamine Whiteboard, Gloss (S538B)
- QUARTET Magnetic Employee In/Out Board, Porcelain, 24 x 18, Gray/Black, Aluminum Frame (781G)
- Quartet Dry Erase Boards