Shop All Dry Erase Boards
Quartet
36"x48" Magnetic Porcelain Whiteboard, Aluminum Frame
Mfr # P554AP2
Zoro # G6179257
product price: $210.99
/ea
Sold in multiples of 2 for $421.98
Free Shipping & Returns
$421.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # P554AP2
- Zoro # G6179257
- UPC # 034138201466
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 3/4 in |
Height | 36" |
Width | 48" |
Details
Promotion Restriction | Not eligible for promotion |
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum/Plastic |
Frame Color | Silver |
Standards | TAA Compliant |
Includes | (4) Dry-Erase Markers, Lifetime Warranty, Marker Tray, Mounting Hardware |
Frame Material | Aluminum / Plastic |
Corner Shape | Square |
Features | DuraMax(R) Porcelain Surface |
For Use | Public Space;Moderate Use |
Assembly | No |
Board Material | Porcelain |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum/Plastic, Frame Material Aluminum / Plastic, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Dry-Erase Markers, Lifetime Warranty, Marker Tray, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON WRAP Stretch Wrap Dispenser, 11 In. to 20 In. (NWD-1)
- ASP Manila Tags w/ Wire Inserted (Plain), 6 1/4" X 3 1/8", 1000 Per Box Pk (628)
- ZORO SELECT 1-1/2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79805)
- UNI-BALL Uni-Paint Fine Line Markers, 12PK (UBC63721)
- QUARTET Classic Series Total Erase Dry Erase Board, 72 x 48, Silver Aluminum Frame (S537)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (SM538)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Yellow (724125)
- QUARTET 48"x96" Whiteboard, Aluminum Frame (EMA408)
- QUARTET 23"x23" Magnetic Dry Erase Board, Aluminum Frame (M2323)
- QUARTET InvisaMount Vertical Magnetic Glass Dry-Erase Boards, 48 x 85, White Surface (Q014885IMW)
- TREND ENTERPRISES Graphing Grid (Small Squares) Wipe-Off® Chart, 17in x 22in, PK6 (T27305)
- Quartet Dry Erase Boards