Shop All Dry Erase Boards
Quartet
36"x48" Magnetic Porcelain Whiteboard
Mfr # 85516
Zoro # G3781605
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$214.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 85516
- Zoro # G3781605
- UPC # 034138855164
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Height | 36" |
Width | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Corner Shape | Square |
Includes | (2) Magnets, (4) Dry-Erase Markers, Accessory Tray, Lifetime Warranty, Mounting Hardware |
Features | DuraMax(R) Porcelain Surface, Vertical or Horizontal Mounting |
Board Material | Porcelain |
For use | Heavy Use;Public Space |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1/2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (2) Magnets, (4) Dry-Erase Markers, Accessory Tray, Lifetime Warranty, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENCE TO THE MAX Squishy Science Lab (2335)
- MAGNA VISUAL 24"x36" Magnetic Porcelain Planning Board, White/Blue (NMW-2436G)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100699315)
- TAPE LOGIC Tape LogicĀ® Laser Labels, Rectangle, 8 1/2" x 5 1/2", White, 200/Case (LL135)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (85517)
- QUARTET Dry-Erase Board, Motion Cubicle, w/marker, 18"x24", Black (QRTMMP25)
- QUARTET Euro-Style Magnetic Dry-Erase Aluminum Frame Boards, 36 x 24 (79378)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Aluminum Frame (NA4836FB)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (P557MP2)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624FB)
- U BRANDS Magnetic Dry Erase Undated One Month Calendar Board, 20 x 16, White (361U00-01)
- Quartet Dry Erase Boards