Shop All Dry Erase Boards
This Product is Discontinued
Quartet
36"x48" Magnetic Porcelain Planning Board, White/Gray (Discontinued)
Mfr # PP1243P2
Zoro # G9752872
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dry Erase Product Grouping Planning Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Dry Erase Width 48 in
- Board Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # PP1243P2
- Zoro # G9752872
- UPC # 034138201350
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Width | 48" |
Height | 36" |
Details
Dry Erase Product Grouping | Planning Board |
Board Properties | Magnetic |
Item | Planning Board |
Board Color | White/Gray |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Fiberboard/Plastic |
Frame Color | Black/Silver |
Card Holders | 250 |
Columns Across | 17 |
Number of Rows | 19 |
Includes | (4) Multi-Color Dry Erase Markers, (48) Magnets, Mounting System, Vinyl Peel and Stick Letters |
Number of Months | 0 |
Number of Days | 0 |
Data Cards | 1,000 |
Frame Material | Frameless |
Features | 2 in x 1 in Grid, Lifetime Warranty |
Material | Porcelain |
Assembly | No |
Description
Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Porcelain, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Includes (4) Multi-Color Dry Erase Markers, (48) Magnets, Mounting System, Vinyl Peel and Stick Letters, Board Frame Material Fiberboard/Plastic, Number of Months 0, Columns Across 17, Number of Rows 19, Board Color White/Gray, Frame Color Black/Silver, Planning Board, Card Holders 250, Data Cards 1,000
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.