Shop All Dry Erase Boards
Quartet
36"x48" Magnetic Melamine Calendar Planning Board, White/Tan/Red, Gloss
Mfr # CP43P2
Zoro # G6158363
product price: $158.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$158.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Calendar Planning Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Board Color White/Gray/Red
- Dry Erase Surface Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # CP43P2
- Zoro # G6158363
- UPC # 034138201299
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Height | 36" |
Width | 48" |
Details
Promotion Restriction | Not eligible for promotion |
Dry Erase Product Grouping | Calendar Planning Board |
Board Properties | Magnetic |
Item | Calendar Planning Board |
Board Color | White/Gray/Red |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Fiberboard/Plastic |
Frame Color | Black/Silver |
Includes | Accessory Tray, Dry Erase Marker, Mounting System |
Number of Days | 30 |
Number of Months | 1 |
Columns Across | 8 |
Number of Rows | 5 |
Frame Material | Plastic |
Features | 20-Year Warranty |
Assembly | No |
Material | Steel |
Description
Calendar Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Plastic, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Includes Accessory Tray, Dry Erase Marker, Mounting System, Board Frame Material Fiberboard/Plastic, Number of Months 1, Columns Across 8, Number of Rows 5, Board Color White/Gray/Red, Frame Color Black/Silver, Calendar Planning Board
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Double Sided Rolling Magnetic Dry Erase Whiteboard, 48 x 36 (B444997)
- ROLODEX Business Card Refills, Lined, PK100 (67553)
- ZORO SELECT VCI Paper, Brown, 36 In. W, 600 ft. L (5VFY5)
- QUARTET Magnetic Dry Erase 11X17 (MHOW1117)
- QUARTET 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red (CP32P2)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248FB-A)
- QUARTET Glass Dry Erase Board 4ft. X 8 ft. White (G9648F)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (TE544AP2)
- QUARTET 24"x36" Magnetic Steel Dry Erase Board (ECM32EUA)
- QUARTET 24"x36" Melamine Calendar Planning Board (CMP32P2)
- 5S SUPPLIES Problem Solving - Fishbone Board Aluminum Dry Erase 72in x 46in (PROBFISHBONE-ALUM-72x46)
- Quartet Dry Erase Boards